Groen Jacketed Kettle- 60 Gallon

Groen Jacketed Kettle- 60 Gallon

Groen Jacketed Kettle- 60 Gallon. Model: H60. S/N: 54881. MAWP: 45 psi. Stainless steel. Typical applications: meat dishes, vegetables, soups, sauces, pasta, rice, potatoes, pie fillings, gravies, poultry, and seafood. Flip-top lid. Inlets: open top, (1) 1 in. dia. NPT (female, jacket). Outlets: (1) 1 in. NPT (female, jacket), (1) 1-1/2 in. pipe (tank discharge), (1) 6 in. dia. exhaust duct. Overall dimensions: 40 in. dia. x 51 in. H.

Product Details

  • Stock No: SPPP612.4
  • Manufacturer: Groen
  • Model: H60
  • Serial Number: 54881

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Groen Jacketed Kettle- 60 Gallon