Rotary Volumetric Cup Filler

Rotary Volumetric Cup Filler

Rotary Volumetric Cup Filler. Unit looks similar to the Spee Dee brand units; however there is no nameplate present to confirm manufacturer. Stainless steel feed hopper: 3.35 cu. ft. Brushes in hopper discharge. (4) Cups: 9.16 cu. in. Gould Century Motor, 1/3 hp, 1725 rpm, 115 V, 60 Hz, 1 phase. Overall dimensions: 24 in. L x 18 in. W x 74 in. H.

Product Details

  • Stock No: SPPP670.2a
  • Manufacturer: Not Specified

Filler & Capper Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Rotary Volumetric Cup Filler