Alfa Laval Surge Drums
(3) 1991-1992 Alfa Laval Surge Drums. Model: PSMR-004. Shell side MAWP: 250 psi at 650°F. MDMT: -20°F at 250 psi. Head and shell thickness: .250 in. Approximate overall dimensions: 2 ft. 11 in. L x 3 ft. 9 in. W x 10 ft. 1 in. H.
Product Details
- Stock No: SPWS02
- Manufacturer: Alfa Laval
- Model: PSMR-004
- Serial Number: 1140, 1161, 1162
Tank Details
Micro Panel Details