Waukesha 130 Positive Displacement Pump - 7.5 HP

Waukesha 130 Positive Displacement Pump - 7.5 HP

Used Waukesha Cherry-Burrell Positive Displacement Pump. Model: 130. Serial: 9337 SS. Displacement per revolution: 0.254 gallons. Nominal capacity to 150 GPM. Maximum pressure: 200 PSI. TECO electric motor 7.5 HP, 208-230/460V, 1745 RPM, 60 Hz, 3-phase, TEFC. Reliance gear drive ratio 5.1, 130 RPM min, 520 RPM max.

Product Details

  • Stock No: SSFA246
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 130
  • Serial Number: 9337 SS

Pump Details

  • Pump Type: Positive Displacement
  • Max Gallons Per Minute GPM: 150
  • Displacement per Revolution (Gallons): 0.254
  • Drive Ratio: 0.5
  • Est. Actual Gallons Per Minute (GPM): 886.46
  • Max Speed RPM: 590
  • Maximum Pressure MAWP (PSI): 200
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet 1 Size (Inches): 3
  • Inlet/Outlet 1 Type: S-Line
  • Inlet/Outlet 2: Inlet/Outlet
  • Inlet/Outlet 2 Size (inches): 3
  • Inlet/Outlet 2 Type: S-Line

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: TECO Electric and Machinery Co.
  • Motor Horsepower(HP): 7.5
  • Motor RPM: 1745
  • Motor Voltage: 208-230/460
  • Motor Amps: 19/9.5
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 213TC

Dimensions:

Additional Product Details

Waukesha 130 Positive Displacement Pump - 7.5 HP