Western Engineers, Inc. 2711CB Ammonia Evaporator Coil (Low Temperature)

Western Engineers, Inc. 2711CB Ammonia Evaporator Coil (Low Temperature)

(4) Western Engineers, Inc. Evaporator Coil. Model: 2711CB. Serial No: 10871 A/C. Material of construction: galvanized steel. Coil Face is 10 ft. 4 in. W x 4 ft. H x 1 ft. 6 in. deep. (16) 1 in. diameter coils, 4 rows deep at 4 FPI. Electrical requirement: 110v, 60 Hz. Overall dimensions: 12 ft. L x 1 ft. 7-3/4 in. W x 5 ft. 1 in. H.

Product Details

  • Stock No: SSFF0103.9
  • Manufacturer: Western Engineers, Inc.
  • Model: 2711CB
  • Serial Number: 10871 A/C

Evaporator Coil Details

  • Frosted or Wet Coil: Frosted
  • Fins Per Inch: 4
  • Spec Sheet Available: No

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 144
  • Width (Inches): 19.75
  • Height (Inches): 61

Additional Product Details

  • Spec Sheet Available: No

Western Engineers, Inc. 2711CB Ammonia Evaporator Coil (Low Temperature)