FMC FoodTech Frigoscandia FloFREEZE IQF Freezer

FMC FoodTech Frigoscandia FloFREEZE IQF Freezer

1990 FMC FoodTech Frigoscandia FloFREEZE IQF Freezer. Model: 10MA. Nominal capacity 11,500 lbs./hr. with respective infeed and outfeed temperatures of 60°F and 0°F and an evaporation temperature of -40°F. Materials of construction: stainless steel (all product contact surfaces), aluminum & galvanized steel. FMC FoodTech’s FloFREEZE freezers ability to accommodate a wide range of products using it’s patented, “fluidization” process which involves quickly freezing each piece of product separately using refrigerated air that is blown at a high velocity (around 15 meters per second) on a “fluidized” bed saves money by preventing “cluster freezing” of fragile fruits such as blueberries and strawberries, and promotes a higher heat transfer coefficient that exceeds more than three times that of traditional linear freezers, thus more quickly delivering the product to a frozen state while keeping it, “fresher than fresh.” Typical products are vegetables but products can include fruits, cooked shrimp or diced meats. Product outfeed exit dimensions: 35-1/2 in. W x 4 in. H. Product infeed dimensions: 39 in. L x 3-1/2 in. W x 12 in. H. Overall dimensions: 29 ft. 3 in. L x 7 ft. 9 in. W x 11 ft. 10 in. H.

Click here to see a video walk-around

Product Details

  • Stock No: SSFF0108.85
  • Manufacturer: FMC
  • Model: 10MA
  • Serial Number: 313142

IQF Details

Belt Details

Control Panel Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

FMC FoodTech Frigoscandia FloFREEZE IQF Freezer