Valley Foundry & Machine Works Horizontal Destoner

Valley Foundry & Machine Works Horizontal Destoner

Valley Foundry & Machine Works Stainless Steel Horizontal Destoner. 1.00 in. diameter screen. Hopper capacity: 36 gallons. Features (4) paddles 49 in. L x 4 in. W. Overall dimensions: 7 ft. 11 in. L x 2 ft. 10 in. W x 5 ft. 7 in. H.

Product Details

  • Stock No: SSFF1021.5
  • Manufacturer: Valley Foundry & Machine Works

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Valley Foundry & Machine Works Horizontal Destoner