Hughes Company Stainless Steel Shaker
Hughes Company Stainless Steel Shaker with a motor and incentric drive. Model: 15-238. S/N: 77-7030. All stainless steel flat bed. 20 ft. L x 30 in. W. The pan has a center 2 in. drop and there is also a discharge on the left hand side of the top pan as well as the bottom pan. The shaker base is mild steel.
Product Details
- Stock No: SSLP080.5
- Manufacturer: Hughes
- Model: 15-238
- Serial Number: 77-7030
Conveyor Details