Stainless Steel Shredder

Stainless Steel Shredder

Stainless Steel Shredder. S/N: 24292. System consists of 18-1/2 in. dia. housing and 17-1/2 in. dia. rotating drum with (5) 9 in. L x 1 in. W blades. Baldor Industrial Motor, 10 hp, 1725 rpm, 690 rpm (final), 230/460 V, 28/14 amps, 60 Hz, 3 phase. Inlets: (1) 7 in. dia. feed port. Outlets: (1) 15 in. L x 9 in. W discharge chute. Overall dimensions: 32 in. L x 30-1/2 in. W x 65 in. H.

Product Details

  • Stock No: SSLP507.10
  • Manufacturer: Not Specified
  • Serial Number: 24292

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 10
  • Motor RPM: 1725
  • Motor Voltage: 230/460
  • Motor Amps: 28/14
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 32
  • Width (Inches): 30.5
  • Height (Inches): 65

Additional Product Details

Stainless Steel Shredder