Stainless Steel Batter Dip Conveyer

Stainless Steel Batter Dip Conveyer

Stainless Steel Batter Dip Conveyer. Baldor motor, 1/2 hp, 1725 rpm, 208-230/460 V, 1.8-1.6/0.8 amps, 60 Hz, 3 phase. 1 hp Triclover C114 centrifugal pump, Model: SP114TD-00B-S, S/N: G2050. Pneumatic belt motor. Belt dimensions: 50 in. L x 30 in. W. Belt: 37 in. H. Container capacity: approx. 30 gallons. Outside container dimensions: 13 in. L x 9 in. W x 17-1/2 in. H. Base with (4) wheels. Overall dimensions: 55 in. L x 43 in. W x 40 in. H.

Product Details

  • Stock No: SSLP520.11a
  • Manufacturer: Not Specified

Conveyor Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Stainless Steel Batter Dip Conveyer