GEM Equipment Cooling Conveyor

GEM Equipment Cooling Conveyor

GEM Equipment Cooling Conveyor. S/N: 701. Stainless steel. Provides water and air cooling for products after blanching.(28) Water spray nozzles. Stainless steel belt: 133 in. L x 17 in. W. Product input/output height: 25 in. Cool air flow volume manually controlled through: (4) openings each: 3-1/2 in. W x 11 in. H. Overall dimensions: 12 ft. 6 in. L x 80 in. W x 40 in. H.

Product Details

  • Stock No: SSLP606.10
  • Manufacturer: GEM Equipment
  • Serial Number: 701

Tunnel Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

GEM Equipment Cooling Conveyor