Air Compressor Tank Volume: 40 gallons

Air Compressor Tank Volume: 40 gallons

Air Compressor. Tank Volume: 40 gallons. Tank dimensions: 16 in. diameter x 45 in. L. Relief pressure screw. General Electric motor, 2 hp, 115/230 V, 115 SF at rated volts, 60 cycles. Compressor capacities: 60 cycles & 23/11.5 FLA & 1720 speed, 50 cycles & 26/13 FLA & 1430 speed. Switch start/stop. Pressure gauge: 0-200 psi. Overall dimensions: 48 in. L x 20 in. W x 35 in. H.

Product Details

  • Stock No: SSLP618.
  • Manufacturer: Not Specified

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Air Compressor Tank Volume: 40 gallons