Stainless Steel Feed Conveyor

Stainless Steel Feed Conveyor

Stainless Steel Feed Conveyor. Corro-Duty motor, 1/2 hp, 1745 rpm, 208-230/460 V, 1.9-2.0/1.0 amps, 60 Hz, 3 phase. Motor drive, 38.44 ratio, 45.39 output rpm. Conveyor dimensions: 120 in. L x 12 in. W. Overall dimensions: 11 ft. 9 in. L x 22 in. W x 34 in. H.

Product Details

  • Stock No: SSLP852.3a
  • Manufacturer: Not Specified

Conveyor Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Stainless Steel Feed Conveyor