Exide System 3000 Forklift Battery Charger

Exide System 3000 Forklift Battery Charger

Exide System 3000 Forklift Battery Charger. Model: RS3-18-1400. S/N: 414790-4-CI. System input: 208-240-416-448-480 VAC, 48-42-24-22-21 amps, 60 Hz, 3 phase. System output: 36 volts, 224 amps DC. Battery size: 1400 amps/hr, 18 cells. Overall dimensions: 27 in. L x 20 in. W x 29 in. H. This piece is being offered and sold as is. It may or may not be complete. Please be sure and look at pictures and ask for additional pictures. Do not rely on original descriptions.

Product Details

  • Stock No: SSLP994.1
  • Manufacturer: Exide System
  • Model: RS3-18-1400
  • Serial Number: 414790-4-CI

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Exide System 3000 Forklift Battery Charger