Moyno Progressive Cavity Pump

Moyno Progressive Cavity Pump

Moyno Progressive Cavity Pump. Model: FA2C SSE3 SAA. SEW motor: 1 hp, 1700 rpm, 230/460 v, 3.70/1.85 a, 60 Hz, 3 phase. SEW Euro drive: 1700 in rpm, 49 out rpm, 1290 torque, 34.73 ratio. (1) 1 ft. 1 in. worm. Inlet/outlet: (2) 2 in. S-line. Overall dimensions: 4 ft. 9 in. L x 1 ft. 2 in. W x 1 ft. 4 in. L.

Product Details

  • Stock No: SSND058.7
  • Manufacturer: Moyno
  • Model: FA2C SSE3 SAA
  • Serial Number: AM1508302-1ED

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Moyno Progressive Cavity Pump