Graco Senator Barrel Pump
Graco Senator™ Barrel Pump. Throughput capacity: 430 gal/min. H96C series. Part no. 948292. Serial: W185. H96C. Ratio: 4.3:1. Part no. 947 992. H96E series. Serial W154. Max air 100 psi. Inlet/outlet: (1) 3 in. port, (1) 2 in. S-line. Overall dimensions: 3 ft. L x 2 ft. W x 6 ft. 3 in. H.(ACN136).
Click here to see a video of the equipment
Product Details
- Stock No: SSND280.10
- Manufacturer: Graco
- Serial Number: W185