Spence Vacuum Cleaner System

Spence Vacuum Cleaner System

Spence Vacuum Cleaner System. Model: P-142 BD. S/N: 209827. Baldor motor: 5 hp, 1725 rpm, 208-230/460 V, 14.8-14/7 amps, 60 Hz, 3 phase. (12) filter bags: 5 in. diameter x 17 in. H. Tank filter/container: 21 in. diameter x 34 in. H. Tank lid: 14-1/4 in. diameter. (4) Casters for an easy positioning. Vacuum inlet/outlet: 2 in. threaded (female). Overall dimensions: 56 in. L x 30 in. W x 61 in. H.

Product Details

  • Stock No: SSPN100.2a
  • Manufacturer: Spence
  • Model: P-142 BD
  • Serial Number: 209827

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Spence Vacuum Cleaner System