Howard Rectangular Single Shell Tank- 785 Gallon

Howard Rectangular Single Shell Tank- 785 Gallon

2002 Howard Rectangular Single Shell Tank- 785 Gallon. Model: Sea Silver. S/N: H-3766. 304L Stainless steel. MAWP @ 100 °F: 14.7 psi=1 atmosphere. MDMT @100 °F. 14.7 psi=1 atmosphere. Vessel thickness: 12 GA. Shell thickness: 10 GA.Tank features a 20 in. dia. manway. Inlets: (2) 2 in. dia. Q-line fittings, (1) 3 in. dia. NPT (female). Outlets: (1) 3 in. dia. Q-line fitting. Overall dimensions: 9 ft. 4 in. L x 51-1/2 in. W x 48 in. H.

Product Details

  • Stock No: SSUS001.
  • Manufacturer: Howard
  • Model: Sea Silver
  • Serial Number: H-3766

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Howard Rectangular Single Shell Tank- 785 Gallon