Douglas Machine Corporation Stainless Steel Tote Washing Machine

Douglas Machine Corporation Stainless Steel Tote Washing Machine

Douglas Machine Corporation Stainless Steel Tote Washing Machine. Model: 2554B-S-480/3. Wash Temp 150F Minimum, Wash Pressure 20 PSI Minimum, Wash Time 4 Minutes Minimum. Rinse Temp 180-195F, Rinse Pressure 20 PSI Minimum / 25 PSI Maximum, Rinse Time 30 Seconds Minimum. Electrical requirement: 480V, 3-phase, 60 Hz, 33 Amps. Steam Ratings: Wash / Rinse Tank 15-125 PSI Input. Overall dimensions: 6 ft. x 6 ft. x 8 ft. (ACN360+).

Click here to see a video of the equipment

Product Details

  • Stock No: STTW015.12
  • Manufacturer: Douglas Machines Corp.
  • Model: 2554B-S-480/3

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Douglas Machine Corporation Stainless Steel Tote Washing Machine