Stainless Steel Double Wall Rectangular Tank
Stainless Steel Rectangular Tank with double wall. Interior dimensions: 47 in. x 47 in. x 12 in. H sidewall. Interior depth: 26 in. Main tank discharge: 3 in. tri-clamp. Double wall discharge ports: (2) 1 pipe thread. Gap between interior/exterior walls: approx. 4 in. Castor wheels: 4.
Product Details
- Stock No: STTW219.6a
- Manufacturer: Not Specified
Tank Details
- Stainless Tank Type: Rectangular Tanks
- Jacketed (Insulated)? No
- Dimpled? No
- Agitation? No
- Tank Inlets & Outlets Description: Double wall discharge ports: (2) 1" pipe thread.