UFD Panel

UFD Panel

UFD Panel, Underwritters Laboratories (Hoffman). No: Y143059. Cat No. A-48HS3712SSLP. Enclosure Type: 4, 4x, 12. Has 5 adjustable frequency AC Drives (1/2 - 5 hp, 0.37 - 4KW). Drives Allen Bradley CAt No. 1305-BA06A, 380-460 volt, 5.8 amps, 50/60 Hz, 4500 VA (input), 380 - 460 volt, 6.0 amps, 0-400 Hz (output). Motor rating 2.2KW, 3 hp, Compact Cabinet cooler Model CC400FP-115, SS, SS, SW. S/N 2538, Noren Products. Overall dimensions 18-½ in. W, 38 in. L, 60 in. H.(H17).

Product Details

  • Stock No: SUBF232.8
  • Manufacturer: UFD

Previous Refrigerant

Motor Details

  • Motor Horsepower(HP): 3.3

Dimensions:

  • Length (Inches): 38
  • Width (Inches): 18.5
  • Height (Inches): 60

Additional Product Details

UFD Panel