Crane Environmental Products Reverse Osmosis System

Crane Environmental Products Reverse Osmosis System

Environmental Products Reverse Osmosis System with a 750 Series Conductivity Monitor/controller. F & W Booster pump. Model: 94J115. P/N: 135659. HP 1.5. RPM 3450. Volts 115/230. AMPS 21 / 10.5. 1PH. 60 HZ. Overall dimensions: 1 ft. 7 in. L x 2 ft. 1 in. W x 4 ft. 5 in. H.

Alamo brand water filter. Overall dimensions: 1 ft. 4 in. dia x 6 ft. 1 in. H.

Craftsman Captive Air Water tank with Pump. Pump model: 390.251482, code: 1L98T. Motor model: C48H2EC15, ½ Hp, KW 37, 115/230 volts, 1 PH, 60 HZ, 8.8 / 4.4 amp, SF 1.3. Tank model: 390.291557, code: 1K98W. Corrosion resistant, water log free, power miser. Overall dimensions: 1 ft. 8 in. dia x 3 ft. H.

1000 Gallon ChemTainer Tank with 2 float valves. S/N: 47127. Type II JC.DOM 9-18-98. P/N: TL64811C. 3/4 in. Inlet. 2 in. Outlet. 15 in. inspection port. Overall dimensions: 64 in. dia. x 81 in. H.

Product Details

  • Stock No: SWCS02.12
  • Manufacturer: Environmental Products
  • Model: EPRO 3000

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Horsepower(HP): 0.5
  • Motor Voltage: 115/230
  • Motor Amps: 8.8/4.4
  • Motor Hertz (Hz): 60
  • Motor Phases: 1

Dimensions:

Additional Product Details

Crane Environmental Products Reverse Osmosis System