Portable Dosmatic The Plus Fertilizer Injector Pump
Portable Dosmatic The Plus Fertilizer Injector Pump with 8 gallon tank and shop made cone tank. This model is designed to feed water soluble chemicals recommended and approved for injection into water and applies to a variety of applications. Water treatment chemicals can also be applied.
Product Details
- Stock No: SWCS10.1
- Manufacturer: Dosmatic
- Model: DP30-2S
- Serial Number: 98342 337
Pump Details
- Pump Type: Other
- Max Gallons Per Minute GPM: 30
- Maximum Temperature (F): 100
- Maximum Pressure MAWP (PSI): 100
- # Inlets/Outlets: 2
- Inlet/Outlet 1: Inlet/Outlet
- Inlet/Outlet 1 Size (Inches): 1
- Inlet/Outlet 1 Type: NPT
- Inlet/Outlet 2: Inlet/Outlet
- Inlet/Outlet 2 Size (inches): 0.75
- Inlet/Outlet 2 Type: NPT
Previous Refrigerant
Motor Details
Dimensions:
- Length (Inches): 23
- Width (Inches): 9.5
- Height (Inches): 8
- Weight (LBS): 8.3