Primus Steam Sterilizer Unit

Primus Steam Sterilizer Unit

Primus Sterilizer Co., Inc. Batch Style Steam Sterilizer Unit. Model: PSS 526VE-R39. Serial No: 15599. Nat’l Bd: 499. Job no: 97658. Equivalent to current model PSS5-B-MSSD. High polished stainless steel chamber for easy cleanup. Jacketed for even heating. Internal dimensions: 26 in. W x 26 in. H x 39 in. L. Control Type: PSS 500. Standard Vessel. Seam Source: building / external. Single Door. Rated for 120V, 60HZ, 10A. Required Utilities: Steam, Cold Water, Air, Drain, Electrical. Weight: 200 pounds. Overall Dimensions: 35.5 W x 50 L x 80 H (inches).

Product Details

  • Stock No: SWCS11.7
  • Manufacturer: Primus
  • Model: PSS 526VE-R39
  • Serial Number: 15599

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Primus Steam Sterilizer Unit