CSC Scientific Digital Moisture Balance
CSC Scientific Digital Moisture Balance. The Digital Moisture Balance determines percent moisture and percent solids to 0.1%. Built in RS232 interface for easy test recording. Rugged enough for the laboratory and the production environment. Extremely accurate and repeatable. Easy to use even for non-technical operators. Housing: cast-aluminum with enclosed sample chamber. Heat Source: 250 Watt infrared lamp (125 W & 375 W lamps are available). Balance: 100 gRam Industries capacity/0.001 gRam Industries readability. 110-120 VAC, 50/60 HZ, 50 A. Overall dimensions: 1 ft. 8 in. L x 1 ft. W x 1 ft. 3 in. H.(ACN39).
Product Details
- Stock No: SWCS24.6
- Manufacturer: CSC Scientific
- Model: Digital Moisture Balance
- Serial Number: 11911
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 20
- Width (Inches): 12
- Height (Inches): 15
- ACN: 39