Beckman Allegra 21R Refrigerated Centrifuge

Beckman Allegra 21R Refrigerated Centrifuge

Beckman Allegra 21R Refrigerated Centrifuge. Cat no: 367570. 120 V, 15 A, 60 HZ. Freon R-134a 0.185 kg / 6.52oz. Variable speed: 0 to 15,300 rpm (in 100-rpm increments). Variable temperature: -20ºC to +40ºC. Set time up to 9 hr 59 min or continuous. Overall dimensions: 1 ft. 4-1/2 in. L x 2 ft. 1-1/4 in. W x 1 ft. 3 in. H.

Product Details

  • Stock No: SWCS26.5a
  • Manufacturer: Beckman
  • Model: Allegra 21R
  • Serial Number: AGB98D23

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 16
  • Width (Inches): 25.25
  • Height (Inches): 15

Additional Product Details

Beckman Allegra 21R Refrigerated Centrifuge