Reed Rotating Baking Oven

Reed Rotating Baking Oven

Reed Oven Co. Rotating 5-Rack Oven. Serial: R5173. 120V / 480V 60 Hz. Rack size: 56 in. x 26 in. with 0.75 in. wire spacing. Opening size: 56.75 in. W x 10.5 in. H. Previously used in a bread proofing application at a grocery store. Uninstalled February 2016 after the location shut down. Box dimensions: 90 in. deep x 87.5 in. wide x 82.5 in. high. Includes electric steam boiler made by Reimers Electra Steam, Inc. Model: R20. Serial: 35637. Max operating pressure: 15 PSI. 20 KW, 208V, 3-phase, 60 Hz.

Product Details

  • Stock No: SWVF133
  • Manufacturer: Reed Oven Co.
  • Serial Number: R5173

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 90
  • Width (Inches): 87.5
  • Height (Inches): 82.5

Additional Product Details

  • Year Removed from Production: 2016
  • Previously Used With: Previously used in a bread proofing application at a grocery store.

Reed Rotating Baking Oven