Tri Clover Positive Displacement Pump
Tri Clover Positive Displacement Pump. Model: PR300. (2) 7-3/4 in. rotors. Baldor Electric motor: 20 hp, 1765 rpm, 230/460 V, 48/24 A, 60 Hz, 3 phase. SM-Beier Variator: model: S 15 AGY 4, speed range: 0.2-0.8. Input 1750 rpm. (1) 4 in. acme inlet. (1) 4 in. acme outlet. Overall dimensions: 7 ft. ½ in. L. x 2 ft. W. x 2 ft. 4 in. H.(GJ)
Product Details
- Stock No: TABF02
- Manufacturer: Tri-Clover
- Model: PR300