Vacuum Tray Dryer

Vacuum Tray Dryer

Vacuum Tray Dryer. Welch Duo-Seal vacuum pump model: 1397. S/N: 33369. Dayton motor: 1 HP, 1725/1425 RPM, 208-220/460 V, 3.4-3.4/1.7 A, 60/50 Hz. (2) Pulley dia. 2-7/8 in. driver, 1 ft. driven. (18) stainless steel trays. Plate dimensions: 1 ft. 7-3/8 in. L x 1 ft. 5-5/8 in. W x 3/8 in. H. Overall dimensions: 3 ft ¾ in L x 2 ft. 5 in. W x 5 ft. 8 ¼ in. H.

Product Details

  • Stock No: TACJ0202.2
  • Manufacturer: Not Specified

Dryer Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Vacuum Tray Dryer