Ultrafilter Stainless Steel Water Filter

Ultrafilter Stainless Steel Water Filter

Ultrafilter Stainless Steel Water Filter. Vessel no. 14574. Volume: 16.5. Made in Germany. Inlet/outlet: (2) 3 in. dia. flange with (4) ¾ in. mounting holes. 4-1/4 in. adjacent, 6 in. opposite. Filter dimensions: 5 in. dia. x 2 ft. 5 in. L. Overall dimensions: 3 ft. 4-1/2 in. L x 1 ft. 3 in. W x 8-1/8 in. H.

Product Details

  • Stock No: TACJ0363.1
  • Manufacturer: Ultrafilter

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 40.5
  • Width (Inches): 15
  • Height (Inches): 8.125

Additional Product Details

Ultrafilter Stainless Steel Water Filter