APV Crepaco 5DL Homogenizer - 1800 PSI
APV Crepaco 5 Cylinder Homogenizer. Model no: 5DL425. Serial no: Rated capacity at 2,500 GPH and 1,800 PSI. (5) 1-1/2 in. dia. plungers. Pressure and flowrate can be modified/adjusted to suit your needs. Pulleys dia: 5-1/4 in. driver, 2 ft. 8 in. driven. Reliance Electric Company motor: 50 Hp, 1765 RPM, 208 V, 137 A, 60 Hz, 3 phase. Inlets/Outlets: (1) 3 in. S-line. (1) 2 in. acme. Overall dimensions: 5 ft. L x 4 ft. ¾ in. W x 5 ft. 9-1/2 in. H.
Product Details
- Stock No: TACJ0442.55
- Manufacturer: APV
- Model: 5DL425
- Serial Number: D-2675
Homogenizer Details
- Rated Capacity (GPH): 2500
- Maximum Operating Pressure (PSI): 1800
- Number of Stages: 1
- Valve Seats Type: Poppet
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Reliance
- Motor Horsepower(HP): 50
- Motor RPM: 1765
- Motor Voltage: 208
- Motor Amps: 137
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Length (Inches): 60
- Width (Inches): 48.75
- Height (Inches): 69.5