Carts of Colorado Golf Cart Vending Station
Carts of Colorado Golf Card Vending Station. Model: Oasis 480. Power requirements: 100 W, 12 V, 9 A. Vending station to be mounted on an approved EZ-GO Workhorse 1200 equipped with beverage cart ISO 9000 package. Overall dimensions: 4 ft. L x 4 ft. W x 4 ft. 2 in. H.
Product Details
- Stock No: TACJ0707.3
- Manufacturer: Carts of Colorado
- Model: Oasis 480
- Serial Number: 0400405974FW
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 48
- Width (Inches): 48
- Height (Inches): 50