Stainless Steel COP Tank with Pump - 100 Gallons
Stainless Steel COP Tank with Pump. Approximate tank capacity: 100 gallons. Pump manufacturer: Creamery Package Co. Pump S/N: 6-2366. Pump inlets/outlets: 2 in. bevel seat. Motor: 7 ½ HP, 208-230/460, 3 phase, 19-17.2/8.6 A, 3450 RPM, 60 HZ. Inlets/outlets: (1) 2 in. drain with s line ball valve, (1) 1 in. NPT, (2) 1 ½ in. NPT. Tank dimensions: 6 ft. 3 in. L x 1 ft. 8 ½ in. W x 1 ft. 5 in. H. Overall dimensions: 7 ft. 6 in. L x 2 ft. 2 in. W x 4 ft. 5 in. H.
Product Details
- Stock No: TACJ0856
- Manufacturer: Not Specified
Tank Details