Stainless Steel Control Panels

Stainless Steel Control Panels

(2) Stainless Steel Control Panels. ABB Kent-Taylor chart recorder. Type: 1912RA001100000STD. Serial no. E/35682/11/5. ABB Kent-Taylor chart recorder. Serial no. 1913RB00103A. 120/240 V, 60 VA Max, 50/60 Hz. ABB power supply box. Cat no. 1185TA010-5-6718. (1) Omron ProgRam Industriesming control console. SYSMAC C200H Omron ProgRam Industriesmable controller. 1st stainless steel panel serial no. 090992A. 1st control panel dimensions: 2 ft. 1-1/4 in. L x 1 ft. 4-1/2 in. W x 2 ft. 9-1/2 in. H. 2nd control panel dimensions: 3 ft. 6 in. L x 1 ft. 3-1/2 in. W x 4 ft. 9 in. H.

Product Details

  • Stock No: TACJ0868.2
  • Manufacturer: Not Specified

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

Additional Product Details

Stainless Steel Control Panels