Chester-Jensen Co Stainless Steel Plate Chiller - 20 Ton
Chester-Jensen Co Stainless Steel Plate Chiller. Size: A-4-1. Type: 32. (1) Plate dimensions: 5 ft. 1-1/2 in. L. x 3 ft. 9-1/2 in. W. 32 corrugations. Perforated water tray dimensions: 4 ft. 10 in. L. x 4 in. W. x 4 in. depth. dimensions: 6 ft. 1 in. L. x 2 ft. 4 in. W. x 6 ft. H. Inside Inlets/outlets: (1) 2 in. port. (1) 2 in. MNPT. (1) 1-1/2 in. S-line. (1) 1-3/8 in. FNPT. (1) 1-1/4 in. FNPT. Overall dimensions: 7 ft. 4 in. L. x 2 ft. 4-3/8 in. W. x 7 ft. 2-5/8 in. H.
Product Details
- Stock No: TACJ0895.17a
- Manufacturer: Chester-Jensen Co
- Serial Number: 8604-CP
Plate Chiller Details