Nibco 4 in. Body Gate Valve with 3 in. Reducer

Nibco 4 in. Body Gate Valve with 3 in. Reducer

(7) Nibco 4 in. Body gate valves with 4 in. to 3 in. reducers. Valve dimensions: 9 in. L x 9 in. W x 1 ft. 8-1/2 in. H. Approximate valve weight: 107 lbs. Bolt Holes: 8. Bolt hole size: ¾ in. Overall dimensions with reducer: 1 ft 3 in. L x 9 in. W x 1 ft. 8-1/2 in. H.

Product Details

  • Stock No: TACJ1156A
  • Manufacturer: Nibco

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 15
  • Width (Inches): 9
  • Height (Inches): 20.5
  • Weight (LBS): 107

Additional Product Details

Nibco 4 in. Body Gate Valve with 3 in. Reducer