APV Stainless Steel Plate Heat Exchanger - 470 Sq. Ft.

APV Stainless Steel Plate Heat Exchanger - 470 Sq. Ft.

APV Stainless Steel Plate Heat Exchanger. Model: CR5-HYD. S/N: 19385. Number of plates: 84. Materials of construction include 316 stainless steel. Approximate heat transfer surface area: 470 sq. ft. Plate pack dimensions: 4 ft. 10 in. L x 1 ft. 2 in. W. Maximum operating pressure: 225 psi. Product volume: 29.5 gallons. Prior use involved the temperature reduction of 8000 lbs. per hour of a squash puree using water and glycol. Inlets/outlets: (8) 3 in. dia. tri-clamp. Overall dimensions: 7 ft. L x 3 ft. 1 in. W x 8 ft. 5 in. H.(ACN922-87).

Product Details

  • Stock No: TAFM082.35
  • Manufacturer: APV
  • Model: CR5-HYD
  • Serial Number: 19385

Heat Exchanger Details

  • Heat Transfer Surface Area (SQ FT): 470
  • Nominal Flow Capacity: 29.5
  • Plate Material: Stainless Steel
  • Number of Plates: 84
  • Number of Dividers: 1
  • Number of Sections: 2
  • Inlets & Outlets Description: Inlets/outlets: (8) 3 in. dia. tri-clamp

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 84
  • Width (Inches): 37
  • Height (Inches): 101
  • ACN: 922-87

Additional Product Details

APV Stainless Steel Plate Heat Exchanger - 470 Sq. Ft.