Marley Cooling Tower - 291 Ton

Marley Cooling Tower - 291 Ton

1994 Marley Cooling Tower. Model: NC3021GS. S/N: 062361-001-94. Rated Capacity: 291 nominal tons for respective entering and leaving water temperatures of 95°F and 85°F at a 78°F wet bulb. Flow rate is rated at 874 gpm. Nominal airflow is rated at: 90,710 cfm. (1) 20 hp 460 V motor with TEFC enclosure, continuous duty. Approximate shipping weight: 6,145 lbs. Overall dimension: 8 ft. L x 15 ft. 6 in. W x 12 ft. H. (ACN380)

Product Details

  • Stock No: TAFM152.10
  • Manufacturer: Marley
  • Model: NC3021GS
  • Serial Number: 062361-001-94

Cooling Tower Details

  • Circuit Type: Open

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Marley Cooling Tower - 291 Ton