APV / Crepaco Model 18VS2 Sanitary Centrifugal Pump
APV Crepaco Centrifugal Pump. Model: 18VS2. Flow rate for new pump is 230 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Impeller diameter: 7-1/4 in. Lincoln electric motor, 7.5 hp, 3 phase. Inlet: (1) 3 in. dia. S-line fitting. Outlet: (1) 2 in. dia. ACME fitting. Overall dimensions: 2 ft. ½ in. L x 1 ft. 1-3/8 in. W x 1 ft. ½ in. H.
Product Details
- Stock No: TAFM482B.a
- Manufacturer: APV
- Model: 18VS2
- Serial Number: G9374