Stainless Steel Surge Tank - 350 Gallons
Stainless Steel Surge Tank. Approximate capacity: 350 gallons. Inside tank dimensions: 9ft. 2 in. L x 2 ft. 3 in. W x 2 ft. 5 in. straight wall. Coiled tube: 8ft. 1in. L x 2 in. dia. Hydraulic motor drive I.D: 103-1032-012. (2) lids: 4ft. 5-1/2in. L x 2ft. 2-1/2 in. W. Inlets/outlets: (6) 2 ¾ in., (3) 1 3/4in., (2) 2 in., (1) 1 ½ in., (1) 1 ¾ in., (1) 4 in., (1) 2-1/8 in., (1) 1-¼ in. Overall dimensions 15 ft 2 in. L x 3 ft 8 in. W x 4 ft. 9-1/2 in. H.(H17).
Product Details
- Stock No: TAKB175.20
- Manufacturer: Not Specified
Tank Details
- Stainless Tank Type: Single Shell Tanks
- Jacketed (Insulated)? No
- Dimpled? No
- Agitation? No
- Tank Inlets & Outlets Description: Inlets/outlets: (6) 2 ¾ in., (3) 1 3/4in., (2) 2 in., (1) 1 ½ in., (1) 1 ¾ in., (1) 4 in., (1) 2-1/8 in., (1) 1-¼ in
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 182
- Width (Inches): 44
- Height (Inches): 57.5