Sine SPS-35 Positive Displacement Pump (3 HP)
Sine Positive Displacement Pump. Model SPS035NNTCM. Serial: 208767035A472M. Gear drive ratio: 11.4 (154 final RPM). Baldor Washdown Duty Motor: 3 HP, 208-230/460V, 1760 RPM, 60 Hz, 3-phase, 182TC Frame. Control panel features AC Tech Lenze VFD 208/240V motor speed controller. Ports: 3 tri-clamp.
Product Details
- Stock No: TASP174
- Manufacturer: Sine
- Model: SPS-35
- Serial Number: 208767035A472M
Pump Details
- Pump Type: Positive Displacement
- Displacement per Revolution (Gallons): 0.25
- Drive Ratio: 11.4
- Est. Actual Gallons Per Minute (GPM): 38.59649122807017
- Max Speed RPM: 154
- # Inlets/Outlets: 2
- Inlet/Outlet 1: Inlet/Outlet
- Inlet/Outlet 1 Size (Inches): 3
- Inlet/Outlet 1 Type: Tri-Clamp
- Inlet/Outlet 2: Inlet/Outlet
- Inlet/Outlet 2 Size (inches): 3
- Inlet/Outlet 2 Type: Tri-Clamp
Previous Refrigerant
Motor Details
- Motor Included? Yes
- Motor Manufacturer: Baldor
- Motor Horsepower(HP): 3
- Motor RPM: 1760
- Motor Voltage: 208-230/460
- Motor Amps: 8.6-8.2/4.1
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 182TC