Waukesha 130 Positive Displacement Pump
Waukesha Cherry-Burrell Positive Displacement Pump. Model: 130. S/N: 442155. Displacement per revolution: 0.254 gallon. Nominal flow rate up to 150 GPM. Max speed: 600 RPM. Weight: 300 LBS. Ports: 3 inch (S-line).
Product Details
- Stock No: TASP176
- Manufacturer: Waukesha Cherry-Burrell
- Model: 130
- Serial Number: 442155
Pump Details
- Pump Type: Positive Displacement
- Displacement per Revolution (Gallons): 0.254