Alfa Laval LKH Series Centrifugal Pump - 5 HP

Alfa Laval LKH Series Centrifugal Pump - 5 HP

Alfa Laval LKH-10 Centrifugal Pump. Description code: LKH10M130S2ES18AAN. Model: 9634085142. Serial: 806532. Made in Denmark. Sterling severe duty electric motor: 5 HP, 3500 RPM, 575V, 60 Hz, 3-phase, 184TC Frame, TEFC (can be rewound to 460V). Ports: 2.5 in inlet, 2 in. outlet (tri-clamp). Dimensions: 22 in. L x 12 in. W x 13 in. H.

Product Details

  • Stock No: TCJP247
  • Manufacturer: Alfa Laval
  • Model: LKH10
  • Serial Number: 806532

Pump Details

  • Pump Type: Centrifugal

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Alfa Laval LKH Series Centrifugal Pump - 5 HP