Materials Transportation Company Thermal Jacketed Blancher ProCooker

Materials Transportation Company Thermal Jacketed Blancher ProCooker

M.T.C. Thermal Jacketed Blancher ProCooker. Made by Materials Transportation Co. Temple, Texas USA. Model number: MTTC-36-15. S/N: 7042. Screw auger diameter: 36 inches. Estimated capacity: 4,000 lbs/hr. Drive motor: 5 HP 208-230/460V, 15-13.3/6.6 amps, 1750 RPM, 60 Hz, 3-phase. Gear ratio: 3:1, final RPM 580. Also include six multi-tube heat exchangers mounted beneath the screw cooker. Each unit has (41) 0.5 inch diameter x 238 inch long tubes. Approximate surface area per unit: 106.4 sq. ft. Total surface area: 638.4 sq. ft. Heat exchanger ends are 6 inch tri-clamp fittings. Overall dimensions: 321 in. L x 53 in. W x 83 in. H. (ACN900).

Product Details

  • Stock No: TFAR087.45
  • Manufacturer: Materials Transportation Co.
  • Model: MTCC-36-15
  • Serial Number: 7042/7039

Tunnel Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Materials Transportation Company Thermal Jacketed Blancher ProCooker