Waukesha Cherry-Burrell Votator 4 x 120 Scraped Surface Heat Exchanger
Waukesha Cherry-Burrell Votator 4 x 120 Scraped Surface Heat Exchanger. 316 Stainless Steel, 3A Approved / PED-SEP Certified. 3 hp motor, 1,760 rpm, 230/460 V, 9/4.5 amps. 10:1 gear ratio produces final shaft rpm of 176. Shaft diameter: 2.375 in. Tube MAWP: 200psi. @ 365°F, hydro test: 300psi. Jacket MAWP: 150psi. @ 365°F, hydro test: 225psi. Grove Gear Speed Reducer, 10:1 gear ratio. Suitable for steam or liquid media, the patented Votator 4 x 120 is designed to deliver efficient performance for lower initial investment, and lower maintenance costs. The Votator 4 x 120 is a unique, concentric, scraped surface heat exchanger designed for heating and cooling moderately viscous products including those with particulates up to 0.75 inches. Other features include: mechanical seal with flush connection on drive end with sleeve bearing on non-driven end, plastic scraper blades and a self-aligning mutator shaft requiring no motor coupling, belts or sheaves. Units can be mounted side by side with up to 8 cylinders per Frame or furnished loose for vertical mounting. Inlets: (1) 2 in. dia. flanged steam port, (1) 2 in. dia. S-line fitting. Outlets: (1) 1 in. dia. flanged steam port, (1) 2 in. dia. S-line fitting. Overall dimensions: 11 ft. 6 in. L x 1 ft. 6 in. W. x 4 ft 8 in. H.
Product Details
- Stock No: TLB02
- Manufacturer: Waukesha Cherry-Burrell
- Model: 4 x 120
Votator & Heat Exchanger Details