Alfa Laval Heat Exchanger - 687 Sq. Ft.

Alfa Laval Heat Exchanger - 687 Sq. Ft.

2004 Alfa Laval Heat Exchanger. Model no: FRONT8-FRH. Approximate total heating surface area: 687 sq. ft. Number of plates: 170. MAWP: 232 psi at 230°F. MDMT: -20°F at 232 psi. Plate dimensions: 1 ft. 2-5/8 in. W. x 4 ft. 1 in. H. Inlets/Outlets: (4) 3 in. S-line. Overall dimensions: 6 ft. 6-1/2 in. L. x 2 ft. 2-1/4 in. W. x 6 ft. ¼ in. H.(H12)(ACN400).

Product Details

  • Stock No: TMCB142A.19
  • Manufacturer: Alfa Laval
  • Model: FRONT8-FRH
  • Serial Number: 30107-99713

Heat Exchanger Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Alfa Laval Heat Exchanger - 687 Sq. Ft.