Bredel SP15N Peristaltic Pump

Bredel SP15N Peristaltic Pump

Bredel Pump. Model: SP15N. Flow rate for new pump is 2-1/3 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Sew Motor: ¾ Hp, 1700 rpm, 230/460 V, 2.90/1.45 A, 60 Hz, 3 Phase. Sew Eurodrive: 23.37:1 ratio. Inlet/outlet: (2) 7/8 in. FNPT. Overall dimensions: 2 ft. 6-1/8 in. L x 1 ft. 7 in. W x 1 ft. 4 in. H.(ACN44).

Product Details

  • Stock No: TMCB219
  • Manufacturer: Hayward Gordon Limited
  • Model: SP15N
  • Serial Number: 260453-2

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Bredel SP15N Peristaltic Pump