PALL Filter Housing

PALL Filter Housing

PALL Filter Housing. Model: SAS282G97. Straight wall length: 1ft. 10 in. Tank diameter: 20 in. Max pressure gauge: 10 bar. Max temperature: 140ºC. Inlets/outlets: (2) ¾ in., (2) 6 in. flange, (1) 1 in. NPT. Overall dimensions: 2 ft. 3 in. L x 2 ft. 9 in. W x 5 ft. 3 in. H.

Product Details

  • Stock No: TMCB336.a
  • Manufacturer: Pall
  • Model: SAS282G97

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

PALL Filter Housing