Colchester Dominion 17 Inch Lathe
Colchester Dominion 17 in. Lathe. Model: Dominion 17 in. Machine no: 26802. General Electric induction motor: 5 HP, 1745 rpm, 220/440 V, 14.2/7.1 A, 3 phase, 60 Hz. Overall dimensions: 11 ft. L x 3 ft. W x 4 ft. 2 in. H.(H17).
Product Details
- Stock No: TMCB444.2
- Manufacturer: Colchester
- Model: Dominion 17 in.
- Serial Number: 26802