Stainless Steel Balance Tank- 40 Gallon

Stainless Steel Balance Tank- 40 Gallon

Stainless Steel Balance Tank- 40 Gallon. 304 stainless steel construction. Inside dimensions: 30 in. dia. x 14 in. H. Tank is equipped with a 7-1/2 in. dia. inspection port. Inlets: (6) 2 in. dia. S-line fittings. Outlets: (1) 2 in. dia. S-line fitting (side), (1) 3 in. dia. S-line butterfly valve (discharge). Overall dimensions: 40 in. L x 34 in. W x 30-1/2 in. H.

Product Details

  • Stock No: TR557B.
  • Manufacturer: Not Specified

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Stainless Steel Balance Tank- 40 Gallon